ABB 5/8 inch Type G Budget Line Ground Clamp
Description
Ground Rod Clamps Type G - Budget-Line, Rod Size 1/2 and 5/8, Wire Range 10 Sol. - 2 Str.FEATURES:- Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.- Furnished with hex head bolts. Simplified, compact design makes lasting, trouble-free connection.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Non Insulated |
Conductor Type | Copper | Rod Size | 5/8 in |
Material | Copper | Finish | Untreated |
Mounting | 15.8 mm Hexagon Screw | Standards | UL File Number E3060 |
UPC | 783786800674 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 1600 - UNIT = 16000 |