Abbotsford
tabma2gc

Blackburn® Cable Tray Ground Clamp

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MA2GC

Description

Superstrut springless channel nut is a ground clamp accessory for easy installation in cable tray rungs. Constructed with malleable iron and is used for #4-4/0 ground wire.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Economical
Conductor Size 4 AWG Solid - 4/0 AWG Stranded Material Malleable Iron
Finish Zinc Plated Mounting Screw Mount
For Use With Cable Tray Includes (1) Superstrut Spingless Channel Nut
UPC 622538168603

Packages

1 - UNIT - 1 50 - UNIT = 50 4500 - UNIT = 4500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok