Abbotsford
ges3410sc

ABB 3/4 inch x 10 ft E-Z-Ground Sectional Copper Bonded Steel Ground Rod

Price $115.7373 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:7510S

Description

E-Z-GROUND® Sectional type ground rod have the same high-quality as regular copper bonded steel ground rods and are threaded top and bottom.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Sectional
Nominal Size 3/4 in Overall Length 10 ft
Material Steel Finish Copper Plated
Standards CSA Certified UPC 783786800506

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok