ges5810gg

ABB 5/8 inch E-Z-Ground Galvanized Ground Rod

In Stock
Price $32.3836 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:GR6250

Description

E-Z-GROUND® Galvanized ground rod made of high-strength quality cold drawn steel (1035) hot dip galvanized.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Rod Type Pointed
Nominal Size 5/8 in Overall Length 10 ft
Coating Thickness 4 mil Material Cold Drawn Steel
Finish Hot-Dipped Galvanized Standards UL Listed, CSA Certified, ANSI CI35.30-1979
UPC 783786585861

Packages

5 - UNIT = (5) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok