Abbotsford
mgrfl3h1

TRYDOR INDUSTRIES FL3H1 1Amp 25000VAC Cooper Bussman Fuse Link

Inventory
Unavailable for order
Manufacturer:TRYDOR INDUSTRIES
Manufacturer #:FL3H1

Description

High surge type-H fuse link with copper element, removable head.

Specifications

Brand Name Cooper Industries Sub Brand Edison
Item Name Fuse Link Type High Surge, Type-H, Universal
Voltage Rating 27 kVAC Amperage Rating 1 A
Head Type Removable Length 23 in
Series/Model Power Material Copper Element
Standards IEEE Certified, IEC Rated Application For Medium Voltage Fused Cutouts

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok