40Amp 25000VAC Cooper Bussman Fuse Link
Description
EEI-NEMA type-K fast acting fuse link with universal tin element. For use in open fuse cut-outs. Its voltage ratings up to 27 kV. It can be coordinated with other over current protective devices for sectionalizing to isolate feeder branches.
Specifications
Brand Name | Cooper Industries | Sub Brand | Edison |
Item Name | Fuse Link | Type | Fast Acting, Medium Voltage |
Voltage Rating | 27 kVAC | Amperage Rating | 40 A |
Interrupt Rating | 40 A | Head Type | Non-Removable Button |
Length | 23 in | Mounting Type | Cut-Out, Open and Enclosed |
Series/Model | Power | For Use With | Over Current Protective Devices |
Standards | EEI-NEMA Certified | Application | For Medium Voltage Fused Cutouts |
Packages
1 - UNIT - 1 |