Abbotsford
mgrfl11k65

65Amp 25000VAC Cooper Bussman Fuse Link

Inventory
Unavailable for order
Manufacturer:TRYDOR INDUSTRIES
Manufacturer #:FL11K65

Description

EEI-NEMA type-K fast acting fuse link with universal tin element. For use in open fuse cut-outs. Its voltage ratings up to 27 kV. It can be coordinated with other over current protective devices for sectionalizing to isolate feeder branches.

Specifications

Brand Name Cooper Industries Sub Brand Edison
Item Name Fuse Link Type Fast Acting, Medium Voltage
Voltage Rating 27 kVAC Amperage Rating 65 A
Interrupt Rating 65 A Head Type Non-Removable Button
Length 23 in Mounting Type Cut-Out, Open and Enclosed
Series/Model Power For Use With Over Current Protective Devices
Standards EEI-NEMA Certified Application For Medium Voltage Fused Cutouts

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok