Abbotsford
mgrfl11k30

TRYDOR INDUSTRIES FL11K30 23" 30Amp 27kV Bussmann Outdoor Distribution Cutout Fuse Link Buttonhead, Non-Removable

Inventory
Unavailable for order
Manufacturer:TRYDOR INDUSTRIES
Manufacturer #:FL11K30

Description

EEI-NEMA type-K fast acting fuse link with universal tin element. For use in open fuse cut-outs. Its voltage ratings up to 27 kV. It can be coordinated with other over current protective devices for sectionalizing to isolate feeder branches.

Specifications

Brand Name Cooper Industries Sub Brand Edison
Item Name Fuse Link Type Fast Acting, Medium Voltage
Voltage Rating 27 kVAC Amperage Rating 30 A
Head Type Non-Removable Button Length 23 in
Mounting Type Cut-Out, Open and Enclosed Series/Model Power
For Use With Over Current Protective Devices Standards EEI-NEMA Certified
Application For Medium Voltage Fused Cutouts, Utility Substations, Utility Transmission and Distribution

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok