Abbotsford
hyd10sg

CIRCA METALS .167 inch-.198 inch #6 Diameter Hydel Service Grips, Blue

Price $10.22 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:10SG

Description

Grips service galvanized steel 167-198, color blue, ASCR 6 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Size 6 AWG Diameter 0.167 - 0.198 in
Length 10 in Material Steel
Color/Finish Galvanized Color Code Blue
Packaging Quantity 200/Pack

Packages

1 - UNIT - 1 5 - UNIT - 5 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok