Abbotsford
hyd13sg

CIRCA METALS .225 inch-.257 inch #4 Diameter Hydel Service Grips, Orange

Price $10.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:13SG

Description

Grips service galvanized steel 225-257, color orange, ASCR 4 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Size 4 AWG Diameter 0.225 - 0.257 in
Length 13 in Material Steel
Color/Finish Galvanized Color Code Orange
Packaging Quantity 100/Pack Standards ISO 9001:2000 Certified

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok