Abbotsford
hyd19sg

CIRCA METALS .361 inch-.400 inch Diameter 1/0 Hydel Service Grips, Yellow

Price $17.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:19SG

Description

Grips service galvanized steel 361-400, color red, ASCR 2 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Size 1/0 AWG Diameter 0.361 - 0.400 in
Length 19 in Material Steel
Color/Finish Galvanized Color Code Yellow
Packaging Quantity 50/Pack

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok