Abbotsford
hyd23sg

CIRCA METALS 23SG .451-.510 Diameter 3/0 Hydel Service Grip, Orange

Price $18.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:23SG

Description

Grips service galvanized steel, color orange, ASCR 3/0 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Size 3/0 AWG Diameter 0.451 - 0.510 in
Length 23 in Material Steel
Color/Finish Galvanized Color Code Orange
Packaging Quantity 50/Pack Standards ISO 9001:2000 Certified

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok