Abbotsford
micb386

ABB 3/8 inch x 6 inch Microlectric Anti-Vibration Kit for Spool Rack

Price $14.4012 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B3/8-6

Description

Anti-vibration kit for spool rack constructed of steel and all ferrous parts are hot dip galvanized. Contains 2 bolts 3/8 x 6 inch long c/w, 1 washer, 1 lockwasher and 1 nut.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Anti Vibration Kit Type Fully Threaded
Number of Pieces 5 Material Steel
Finish Hot-Dipped Galvanized, Galvanic/Electrolytic Zinc Plated Includes (2) 3/8 x 6 in Long Bolt, (1) Washer, (1) Lockwasher and (1) Nut
Application For Spool Rack UPC 624871006512

Packages

1 - UNIT - 1 2 - UNIT = 2 5 - UNIT = (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok