undra11

UNDERGROUND DEVICES RA11 Arm 11 in L 400 lb Plastic UL Listed

In Stock
Price $73.35 / EA
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:ra11

Description

Arm made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Arm
Length 11 in Working Load Limit 400 lb
Material Plastic For Use With Heavy Duty Non-Metallic Cable Rack
Standards UL Listed

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok