Abbotsford
und3hds

UNDERGROUND DEVICES 3 inch Heavy Duty Nonmetallic Cable Rack, Yellow

Price $57.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:3HDS

Description

The Heavy Duty Nonmetallic Cable Rack is the new standard in manhole racking. The Heavy Duty Rack is non-conductive and will never rust or corrode. Grounding and insulators are no longer necessary. The Heavy Duty Rack has the same loading capacity as comparable steel cable racks.FEATURES:• Nonmetallic• Will not Rust or Corrode• High Load Capacity• No Grounding or Bonding• Molded from UL Listed Glass Reinforced Polymer• Insulators are not required• Excellent Dielectric Properties

Specifications

Brand Name Underground Devices Item Name Saddle
Length 3 in Working Load Limit 450 lb
Material Plastic For Use With Heavy Duty Non-Metallic Cable Rack
Standards UL Listed

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok