Abbotsford
undra08

UNDERGROUND DEVICES RA08 Arm 8 in L 450 lb Plastic UL Listed

Price $85.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:RA08

Description

Arm made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Arm
Length 8 in Working Load Limit 450 lb
Material Plastic For Use With Heavy Duty Non-Metallic Cable Rack
Standards UL Listed

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok