Abbotsford
hyd1058m8

CIRCA METALS 5/8 inch x 10 inch Hydel Square Head Machine Bolt with Nut

Price $8.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1058.M

Description

HE Machine Bolts Square Head Machine Bolts complete with Square Nuts. Bolts 6” and longer made with buffer points.

Specifications

Brand Name Hydel Item Name Machine Bolt
Thread Size 5/8 in Thread Length 6 in
Overall Length 10 in Head Style Square
Packaging Quantity 50/Pack Standards ISO 9001:2000 Certified

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok