Abbotsford
hyd1658m

CIRCA METALS 5/8 inch x 16 inch Hydel Square Head Machine Bolt with Nut

Price $14.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1658.M

Description

Bolt machine, dimensions(diam,l,t): 5/8x16x6.

Specifications

Brand Name Circa Metals Item Name Square Head Machine Bolt
Thread Size 5/8 in Thread Length 6 in
Overall Length 16 in System of Measurement SAE
Head Style Square Tensile Strength 13500 lb
Includes Square Nut Standards CSA Certified
UPC 624097108847

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok