Abbotsford
hyd709

CIRCA METALS 3 inch x 1-1/16 inch Hydel Staple x 1/4 inch

Price $1.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:709

Description

Wire ground 3x1-1/16 staple.

Specifications

Brand Name Hydel Item Name Staple
Crown Width 1-1/16 in Leg Length 1/4 in
Overall Length 3 in Material Steel
Color/Finish Galvanized Packaging Quantity 100/Pack

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok