POLYCAST 10.5 inch x 21.0 inch 25000V 4.25 inch Diameter Switch/Bus Insulator
Specifications
Brand Name | Polycast Industrial | Item Name | Switch/Bus Insulator |
Type | High Strength, Lightweight, Self-Extinguishing | Length | 10-1/2 in |
Voltage Rating | 25000 V | Creepage/Leakage Distance | 21 in |
ANSI 60Hz Dry Flashover (KV) | 5 - 46 kV | Material | Zinc Plated Steel Mounting Insert |
Series/Model | PII20A | Finish | Epoxy Coated |
Dimensions | 4-1/4 in dia | Application | For Switchgear Bus Supports, Disconnects, Dry Type Transformers and Other Special Power Uses |
Packages
1 - UNIT - 1 |