micmm5101

ABB MM5101 100Amp Microlectric® Light Duty Spool Rack (Alberta only)

Availablefor Backorder
Price $38.56 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:mm5101

Description

Light duty spool rack.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Spool Rack Material Steel
Type Light Duty Color/Finish Silver
Application To Hook a Wedge Clamp to a Service Entrance Mast UPC 624871042312

Packages

1 - UNIT = (1) 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok