micmm201

ABB MM201 200Amp Microlectric® Heavy Duty Spool Rack

In Stock
Price $46.10 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:mm201

Description

Spool rack, heavy duty, silver.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Spool Rack Material Steel
Type Heavy Duty Standards CSA 27716
Application Use to Hook a Wedge Clamp to a Service Entrance Mast UPC 624871007038

Packages

1 - UNIT = (1) 10 - UNIT = 10 350 - UNIT = 350
This website uses cookies to ensure you get the best experience on our website. Read more
Ok