Abbotsford
micss401e

ABB SS401E Microlectric® Heavy Duty Spool Rack (12kV), Silver

Price $63.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SS401E

Description

Spool rack, heavy duty, 200 A, made of iron, pole line hard ware. All ferrous parts are hot dip galvanized.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Number of Wires/Insulators 1
Length 9-1/2 in Material Steel Rack, Porcelain Spool
Type Heavy Duty Color/Finish Natural/Hot-Dipped Galvanized
Includes IB135 Insulator UPC 624871007335

Packages

1 - UNIT - 1 10 - UNIT = 10 420 - UNIT = 420
This website uses cookies to ensure you get the best experience on our website. Read more
Ok