micss803e

ABB SS803E Microlectric® Heavy Duty Spool Rack (12kV), Silver

In Stock
Price $179.00 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ss803e

Description

Spool rack, heavy duty, 200 A, made of iron, pole line hard ware. All ferrous parts are hot dip galvanized.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Spool Rack Number of Wires/Insulators 3
Length 25-1/2 in Material Steel Rack, Porcelain Spool
Type Heavy Duty Color/Finish Natural/Hot-Dipped Galvanized
UPC 624871007359

Packages

1 - UNIT = (1) 5 - UNIT = 5 120 - UNIT = 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok