Abbotsford
micss804e

ABB SS804E Microlectric® Heavy Duty Spool Rack, Silver

Price $256.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SS804E

Description

Spool rack, heavy duty, 200 A, made of iron, pole line hard ware. All ferrous parts are hot dip galvanized.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Number of Wires/Insulators 4
Length 33-1/2 in Material Steel Rack, Porcelain Spool
Type Heavy Duty Color/Finish Natural/Hot-Dipped Galvanized
UPC 624871007366

Packages

1 - UNIT - 1 5 - UNIT = 5 90 - UNIT = 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok