Abbotsford
appedsf21q

EGS EDSF21Q 120/277VAC 20Amp 1-Pole Appleton Contender® Series Front Cover/Chamber/Switch Assembly

Price $264.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EDSF21Q

Description

Front cover/chamber/switch assembly for CONTENDER® series control station bodies. Explosionproof, Dust-Ignitionproof.

Specifications

Brand Name Appleton Sub Brand Contender™
Item Name Front Operated Switch Assembly Type 1-Pole
Voltage Rating 120 - 277 VAC at 50 Hz/60 Hz, 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Material Malleable Iron
Standards UL 894, 1203, UL File Number E10523, E81751, Class I, Division 1, Groups C, D, Class I, Division 2, Group B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application For Tumbler Switches
UPC 781381709569

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok