Abbotsford
kln530119

KLEIN TOOLS 5301-19 1 inch x 26 inch Strap for Pole, Tree Climbers

Price $33.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5301-19

Description

Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. Sold in pairs only.PRODUCT FEATURES:• Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive.• Tongue buckle has roller for easy adjustment.• Sold in pairs only.

Specifications

Brand Name Klein Tools Item Name Climber Strap
Type Chemical, Abrasion-Resistant, Non-Conductive Width 1 in
Length 26 in Material Neoprene Impregnated Nylon
Color Brown For Use With Pole and Tree Climbers
UPC 092644520822

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok