Abbotsford
erimpls2

ERICO MPLS2 2-Gang CADDY® Low Voltage Mounting Plate with Screws

Price $6.6966 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MPLS2

Description

Low voltage mounting plate with screws, Plain steel, Provides positive support with locking screws, Makes wire fishing easier, Install with a drywall saw and screwdriver, Eliminates the need for an electrical box when installing low voltage class 2 wiring.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate with Screw Type Low Voltage, Double Gang
Material Steel Color/Finish Plain
Standards cULus Listed Application Datacom and Low Voltage, Electrical, Built-in Installation Box
UPC 782856486701

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok