erirbs16

ERICO 4 inch or 4-11/16 inch 3 Gang Diameter CADDY Rigid Box Support, Steel

In Stock
Price $6.0351 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:rbs16

Description

Rigid box support, Pre-galvanized steel, Eliminates the need for an electrical box on low voltage applications, Supports electrical boxes, plaster rings or low voltage devices from one bracket.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Box Mounting Bracket Mounting Screw
Material Steel Type Rigid Box Support
Hole Spacing 16 in Color/Finish Pre-Galvanized
Standards cULus Listed Application Datacom and Low Voltage, Electrical
UPC 782856478164

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok