Abbotsford
arllvh1

ARLINGTON INDUSTRIES LVH1 1-Gang Arlington Low Voltage Wire Tire Off Mounting Bracket for New Construction, Black

Price $1.5064 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVH1

Description

Low Voltage Mounting Brackets for New Construction: Designed to install Low Voltage Class 2 ONLY. Mounts vertical or horizontal on wood or metal studs.

Specifications

Brand Name Arlington Size L(4.552) x W(3.187) x H(1.205) IN
Mounting Screw Mount Material Plastic
Standards UL and CSA UPC 018997109798

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok