ARLINGTON INDUSTRIES LVS2 2-Gang Arlington Screw On Low Voltage Mounting Brackets for New Construction, Black
Description
Nail or Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket with Screw |
Size | L(4.170) x W(5.492) x H(1.500) IN | Mounting | Screw Mount |
Material | Plastic | Type | Double, Low Voltage, Rectangular |
Dimensions | 105.918 mm W | Color/Finish | Black |
Standards | UL and CSA | UPC | 018997002808 |
Packages
25 - UNIT - (25) |