Abbotsford
erimp1

ERICO MP1 1-Gang CADDY® Low Voltage Mounting Plate, Steel

Price $4.3168 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MP1

Description

Low voltage mounting plate, Plain steel, Provides positive support with locking screws, Makes wire fishing easier, Install with a drywall saw and screwdriver, Eliminates the need for an electrical box when installing low voltage class 2 wiring.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate Type Low Voltage, Single Gang
Material Steel Color/Finish Plain
Standards cULus Listed Application Datacom and Low Voltage, Electrical, Built-in Installation Box
UPC 782856486213

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok