ERICO MP1S 1-Gang CADDY® Low Voltage Mounting Plate for New Construction
Description
Low Voltage Mounting Plate for New Construction
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Mounting Plate | Type | Low Voltage |
Mounting | Flush | Material | Steel |
Color/Finish | Plain | Standards | cULus Listed |
Application | Datacom and Low Voltage, Electrical, Built-in Installation Box | UPC | 782856486602 |
Packages
25 - UNIT - (25) |