ERICO MPAL2 2-Gang CADDY® Low Voltage Mounting Plate, Plastic
Description
Low voltage mounting plate, Plain acrylonitrile butadiene styrene, No sharp metal edges with plastic design, No installation tools required to secure bracket in the drywall opening, Serrated interlocking system secures tightly, Template points on brackets help eliminate multiple measurement markings during installation, Recessed design helps assure flush mount of device, Eliminates the need for electrical boxes on low voltage class 2 applications.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Mounting Plate | Type | Low Voltage, Double Gang |
Material | ABS | Color/Finish | Plain |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, Built-in Installation Box |
UPC | 782856356011 |
Packages
100 - UNIT - (100) |