RAB DESIGN LIGHTING 044698 Cover Octagonal with KO Mount Bracket, White
Description
Octagonal cover with knockout mount bracket.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Blank Cover | Type | Decorative, 2-Hole, Round |
Diameter | 5 in | Material | Aluminum |
Thickness | 0.315 in | Color | White |
Finish | Painted | Mounting Type | Bracket |
For Use With | Octagonal Box | Includes | (2) Screw |
Standards | cULus Listed | Application | For Industrial or Commercial, Residential use |
UPC | 061184446985 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |