ARLINGTON INDUSTRIES F102D One Box™ Non-Metallic Outlet Box Voltage Divider
Description
Voltage separator divides power/low voltage in box and fits these boxes installed with single drywall.
Specifications
Brand Name | Arlington | Sub Brand | One-Box |
Item Name | Low Voltage Separator | Type | Voltage Divider |
Length | 0.233 IN | Width | 3.560 in |
Material | Plastic | Number of Gangs | 2 |
Color | Black | Mounting Type | Screw-On |
Standards | UL Listed | Application | Non-Metallic Outlet Box |
UPC | 018997435446 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |