boxmbdp

ABB Iberville Steel Partition for MBD 3-1/2 inch Deep Masonry Box

In Stock
Price $4.3074 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cimbd-p

Description

Steel partition plate for MBD 3-1/2 inch deep masonry boxes. Hot-dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Low Voltage Partition Type Partitions
Material Steel Finish Galvanized
Color Silver For Use With MSB 3-1/2 in Deep Masonry Boxes
Standards CSA 5043, CSA 12798 Application For masonry boxes
UPC 622538434357

Packages

1 - UNIT = (1) 50 - UNIT = 50 1575 - UNIT = 15750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok