Abbotsford
boxmbdp

ABB CIMBD-P Iberville Steel Partition for MBD 3-1/2 inch Deep Masonry Box

Price $5.2920 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBD-P

Description

Steel partition plate for MBD 3-1/2 inch deep masonry boxes. Hot-dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Low Voltage Partition Type Partitions
Material Steel Finish Galvanized
Color Silver For Use With MSB 3-1/2 in Deep Masonry Boxes
Standards CSA 5043, CSA 12798 Application For masonry boxes
UPC 622538434357

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok