Abbotsford
hofawdh1418n4

HOFFMAN 12.19 inch x 14.56 inch x 2.73 Type 4 and 4X Deep-Hinged Window Kit, ANSI 61 Gray

Price $1,264.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH1418N4
Documents Documents

Description

Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and CONCEPT wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. These kits have an aesthetic appearance, quarter-turn latching for easy access, .25-in. (6-mm) thick, clear polycarbonate material for viewing, 2.5-in. (64-mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Window Kits Length 18.00 in
Width 15.70 in Depth 2.73 in
Material Steel Thickness 1.9 mm
Color Gray Finish Powder Coat
Standards Stainless Steel, UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, IEC 60529, IP66Mild Steel, UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed Application Controls and Drives; Power Distribution
UPC 783510142377

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok