Abbotsford
box2104p

ABB 2 inch and 2-1/2 inch Iberville Deep Outlet Boxes Steel Partition

Price $2.4547 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2104P

Description

Steel partition plate for deep outlet boxes. Hot-dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Partition Type Partitions
Material Steel Finish Galvanized
Color Silver For Use With 2 in and 2-1/2 in Deep Outlet Boxes
Standards CSA 5043 Application For Power and Communication
UPC 622538071040

Packages

1 - UNIT - 1 20 - UNIT = 20 50 - UNIT = (50) 7200 - UNIT = 7200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok