Abbotsford
hofawdh2016n4

HOFFMAN 18.19 inch x 12.14 inch x 2.73 inch Type 4 and 4X Deep-Hinged Window Kit, Steel

Price $1,498.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH2016N4
Documents Documents

Description

Applications: Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and Concept wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. These kits have an aesthetic appearance, quarter-turn latching for easy access, .25-in. (6-mm) thick, clear polycarbonate material for viewing, 2.5-in. (64-mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 462 mm Width 308 mm
Depth 69 mm Material Steel
Thickness 1.9 mm Color Gray
Finish Powder Coated Standards UL 508A, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, IEC 60529, IP66, Type 4, 12, File No. E61997, cUL Listed
Application Controls and Drives, Power Distribution UPC 783510130060

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok