HUBBELL 2028R 4 inch Round Ceiling Box, Yellow
Description
Non-Metallic Boxes, 4 In. Round Ceiling Box, For use with non-metallic sheathed cable, 28.1 Cu. In., Round with Flush Bracket, 1/2 in. setback, 4 Cable Clamp, Molded from high-strenght plastic resin.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Banana Box™, tradeSELECT |
Item Name | Ceiling Box with Flush Bracket | Type | Lightweight, Round, Standard |
Length | 4 in | Width | 4 in |
Depth | 2-5/8 in | Cubic Capacity | 28.1 ft³ |
Material | Plastic | Color | Yellow |
Standards | cCSAus Certified |
Packages
40 - UNIT - (40) |