Abbotsford
ibvcihvp

ABB CIHVP CIHVP High Voltage Partition

Price $5.9918 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIHVP

Description

CIHVP High voltage partition to be used with 347 V boxes (CI1204 series) when ganged.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name High Voltage Partition Type Partitions
Material Steel Color Silver
For Use With 347 V Boxes Standards CSA 5043
Application For 347 Volt boxes UPC 622538434340

Packages

1 - UNIT - 1 50 - UNIT = 50 1575 - UNIT = 15750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok