Abbotsford
hofpgs4k

HOFFMAN 15.75 inch PROLINE Grounding Bar System

Price $299.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGS4K
Documents Documents

Description

Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically. See table for horizontal mounting.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grounding Bar System Type Other Internal Accessories
Length 15.75 in Width 400 mm
Material Copper Thickness 0.25 in
Finish Plated Mounting Type DIN Rail (Top Hat Rail)
Standards UL File Number E61997 Application All Enclosures If Mounted Vertically
UPC 783510459895

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok