Abbotsford
ibvbcbk20

ABB BCBK-20 Iberville® Adjustable Box Support for Metal Furring Channel

Price $6.6713 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BCBK-20
Documents Documents

Description

Adjustable hanger for octagonal boxes for furring channel.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Adjustable Hanger Type Box Supports
Size 21-1/2 Inches Length x 4-1/2 Inches Width x 1-3/8 Inches Height Material Steel
Color/Finish Silver Dimensions 21-1/2 in L x 4-1/2 in W x 1-3/8 in H
For Use With Octagonal Boxes Standards CSA 5043
UPC 622538130808

Packages

16 - UNIT = (16) 25 - UNIT = 25 2125 - UNIT = 2125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok