Abbotsford
arlnm900

ARLINGTON INDUSTRIES 1/2 inch Plastic Snap-In Blanks

Price $0.3270 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NM900
Documents Documents

Description

Plastic Snap-In Blanks. All plastic. For knockouts. Black color.

Specifications

Brand Name Arlington Item Name Knockout Seal
Connection Size 1/2 in Connection Type Snap-in
Material Plastic Color Black
Type Blank Dimensions 1.015 in dia x 0.468 in D
Mounting Snap In Standards UL and CSA
Application Knockout UPC 018997540003

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok