Abbotsford
arlnm902

ARLINGTON INDUSTRIES 1 inch Plastic Snap-In Blanks (50 Pieces), Black

Price $0.7050 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NM902
Documents Documents

Description

All plastic. For knockouts. Black color.

Specifications

Brand Name Arlington Item Name Knockout Seal
Connection Size 1 in Connection Type Snap-in
Material Plastic Color Black
Type Blank Dimensions 1-1/2 in dia x 0.468 in D
Mounting Snap In Standards UL
Application Knockout UPC 018997540027

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok