Abbotsford
desr10fl

RAB DESIGN LIGHTING 1/2 inch RAB Design Hole Plugs

Price $1.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:094397

Description

Slotted threaded outlet box. It is made of die cast zinc.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Hole Plug Connection Size 1/2 in
Connection Type Threaded Material Die-Cast Zinc
Type Slotted, Hex Head For Use With Outlet Box
UPC 061184943972

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - SKID - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok