Abbotsford
hamhp50

HAMMOND MANUFACTURING 1/2 inch Hammond Manufacturing HP Series Steel Hole Plug, Gray

Price $11.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:HP50
Documents Documents

Description

Hole plug with 22 mm hole diameter, 35 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused push­button holes, conduit openings and knock­out holes against dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand HP Series
Type Hole Plugs Mounting Wing Nut
Application Designed to seal unused pushbutton holes, conduit openings and knockout holes against dust, oil and water. UPC 623980410722

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok