Abbotsford
hamhp75ss

HAMMOND MANUFACTURING 3/4 inch Hammond Manufacturing HP Series Hole Plug, Stainless Steel

Price $37.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:HP75SS
Documents Documents

Description

Hole plug constructed of 304 stainless steel with brushed natural finish. 27 mm hole diameter, 40 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused push­button holes, conduit openings and knock­out holes against dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand HP Series
Item Name Hole Plug Connection Size 1/2 in
Connection Type Threaded Type Hole Plugs
Series/Model HP Mounting Wing Nut
Application Designed to Seal Unused Pushbutton Holes, Conduit Openings and Knockout Holes Against Dust, Oil and Water UPC 623980410852

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok